Navigation Menu New

Access My Account, Order History, Lists and more here.

54HA76 99821 UNSPSC # 31162610

Tap image to zoom.

Roll over image to zoom.

Steel Single Rod Pegboard Hook, Hanging Mounting Type, Silver, Finish: Bright Zinc

  • Item # 54HA76
  • Mfr. Model # 99821
  • UNSPSC # 31162610
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Sub-Category - Pegboard And Slatwall Accessories Hook
  • Item Single Rod Pegboard Hook
  • Overall Height 2 1/2 in
  • Overall Width 3/4 in
  • Overall Depth 2 in
  • Hole Shape Square
  • Mounting Type Hanging
  • Hole Size 3/8 in
  • Hole Spacing 1 1/2 in
  • Material Steel
  • Color Silver
  • Load Capacity 20 lb
  • Bend Angle 70 Degrees
  • Bend Height 3/4 in
  • Construction Formed
  • Finish Bright Zinc
  • Locking System Yes
  • Includes (10) Single Rod Toolboard Hooks
Back to Top