Navigation Menu New

Access My Account, Order History, Lists and more here.

54HA96 99848 UNSPSC # 31162610

Tap image to zoom.

Roll over image to zoom.

Steel Bin Mounting Clip, Hanging Mounting Type, Gray, Finish: Powder Coated

  • Item # 54HA96
  • Mfr. Model # 99848
  • UNSPSC # 31162610
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Sub-Category - Pegboard And Slatwall Accessories Mounting Clip
  • Item Bin Mounting Clip
  • Overall Height 3 in
  • Overall Width 17 3/4 in
  • Overall Depth 3/4 in
  • Hole Shape Round
  • Mounting Type Hanging
  • Hole Size 3/8 in
  • Hole Spacing 1 1/2 in
  • Material Steel
  • Color Gray
  • Load Capacity 40 lb
  • Construction Formed
  • Finish Powder Coated
  • Locking System Yes
  • Includes Bin Support
Back to Top