Skip Content

NC
KENNEDY

Stainless Steel Heavy Duty Tool Cabinet, 35-5/16" H X 29" W X 20" D, Number of Drawers: 7

  • Item # 54DN39
  • My Part #
  • Mfr. Model # 28197
  • Catalog Page # 744
  • UNSPSC # 24112401
Stainless Steel Heavy Duty Tool Cabinet, 35-5/16" H X 29" W X 20" D, Number of Drawers: 7 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,260.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 168.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Kennedy 7-Drawer 29" K2000 Stainless Steel Roller Cabinet provides good, basic secure mobile storage for tools, parts, and consumables. Use the tubular side handle to roll the cabinet just about anywhere in your facility on its four 5" casters. Drawers open easily on ball bearing drawer slides and lock securely with the push-button combination lock.

View More

Technical Specs

  • Item Tool Cabinet
  • Series K2000 Industrial Cabinet
  • Tool Box Duty Rating Heavy Duty
  • Width 29"
  • Depth 20"
  • Height 35-5/16"
  • Number of Drawers 7
  • Color Stainless Steel
  • Drawer Capacity 120 lb.
  • Drawer Slides Ball Bearing
  • Finish Stainless Steel
  • Storage Capacity 10,235 cu in.
  • Load Rating 800 lb.
  • Caster Size 5" x 1.50"
  • Number of Shelves 0
  • Material Stainless Steel
  • Gauge 18
  • Work Surface Material Steel
  • Caster Wheel Material Polypropylene
  • Caster Type (2) Fixed, (2) Swivel with Lock
  • Locking System Combination Push Button Lock
  • Handles Tubular End
  • Configuration (3) 25" W x 18-1/2" D x 2" H, (3) 25" W x 18-1/2" D x 4" H, (1) 25" W x 18-1/2" D x 6" H
  • Features 5S System, Lean, Organize Tools, Asset Management
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.