Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Brown Rolling Cabinet, Industrial, Heavy Duty, Width: 29", Depth: 20", Height: 35"

  • Item# 2F009
  • Mfr. Model# 297B
  • Catalog Page# 952
  • Catalog Group# D5992
  • UNSPSC# 24112401
Brown Rolling Cabinet, Industrial, Heavy Duty, Width: 29", Depth: 20", Height: 35" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $812.00 / each Offer Ends 10/31/16

Price $1,112.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 167.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rolling Cabinet
  • Series Industrial, Heavy Duty
  • Width 29"
  • Depth 20"
  • Height 35"
  • Number of Drawers 7
  • Color Brown
  • Drawer Capacity 125 lb.
  • Drawer Slides Friction
  • Storage Capacity 10,235 cu. in.
  • Load Rating 1400 lb.
  • Caster Size 5" x 2"
  • Number of Shelves 1
  • Material Steel
  • Gauge Body: 18, Drawers: 20
  • Work Surface Material Steel
  • Caster Wheel Material Phenolic
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Locking System High Security Tubular Lock
  • Handles Tubular Steel Side
  • Configuration Center Bank: (3) 25"W x 18-1/2"D x 2"H, (3) 25"W x 18-1/2"D x 4"H, (1) 25"W x 18-1/2 D x 6"H
  • Finish Wrinkle
  • Features Extruded Aluminum Drawer Pulls, Roller Bearing Casters Hold Up to 350 lb. Each
  • For Use With 26 or 28" W Chest, Chest Base or Chest Riser
  • Includes Side Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I Did not buy a Kennedy tool chest brand new I bought one used and I'm guessing it is 30 to 40 years old. It's the same style and numbers as this one so I feel I can give a pretty good review on the chest. 1- these tool chests are made of quality steel and are really strong and sound. 2- After cleaning it up I can see after all these years the brown wrinkle finish is still just like new no rust or pealing of the finish and it still has a shine to it. 3- the glides on the drawers need cleaning but still slide nicely and are still all in line with no binding. 4- the wheels are rolling just fine after putting some oil on them, and the rubber looks new. the locking system still works fine and you better be a strong person if your going to TRY to get into it, but you won't be able to due to the way it locks well I guess you could pick the lock on this old timer. But I see the new chests locking system is a round key like the ones used on soda machines so I do not think you can get past those kind of keys. 5- the box in it's self is still square and straight so their is no binding of the drawers. 6- this Kennedy tool chest is very heavy I do not know if the gauge of steel has changed I'm guessing it has not so their is some weight to the chest due to it being so well made. I have bought those red ones from other companys and they are so tinny sounding and are very tippy also this has weight and will stand up to well anything, like I said mine is old very old but looks VERY NEW AND WORKS LIKE NEW!! when I took out the drawers it reminds me of a safe if it only had a door on it I could use as a safe. like I said I bought mine used BUT IT LOOKS AND WORKS JUST LIKE IT IS A NEW CHEST. So I will be buying more Kennedy tool chest and boxes in the months to come!!! April 29, 2013
  • 2016-10-20 T19:06:21.401-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2F009, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.