Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
KENNEDY

Brown Heavy Duty Rolling Cabinet, 35" H X 27" W X 18" D, Number of Drawers : 5

  • Item # 2F003
  • Mfr. Model # 275B
  • Catalog Page # 779
  • Catalog Group # D5987
  • UNSPSC # 24112401
Brown Heavy Duty Rolling Cabinet, 35" H X 27" W X 18" D, Number of Drawers : 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rolling Tool Cabinets

Product Details

This rolling cabinet features a tubular lock and key, heavy-duty casters, and a tubular steel side handle. Built with aluminum drawer pulls.

View More

Technical Specs

  • Item Rolling Cabinet
  • Series K1800
  • Tool Box Duty Rating Heavy Duty
  • Width 27"
  • Depth 18"
  • Height 35"
  • Number of Drawers 5
  • Color Brown
  • Drawer Color Brown
  • Drawer Capacity 125 lb.
  • Drawer Slides Friction
  • Finish Wrinkle
  • Storage Capacity 8003 cu. in.
  • Load Rating 800 lb.
  • Caster Size 5" x 1-1/4"
  • Number of Shelves 1
  • Material Steel
  • Gauge Body: 18, Drawers: 20
  • Work Surface Material Steel
  • Caster Wheel Material Phenolic
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Locking System High Security Tubular Lock
  • Handles Tubular Steel Side
  • Configuration Center Bank: (3) 23"W x 16-1/2"D x 4"H, (2) 23"W x 16-1/2"D x 6"H, (1) Compartment: 24-1/8"W x 17-3/4"D x 11-1/4"H
  • Features Extruded Aluminum Drawer Pulls, Roller Bearing Casters Hold Up to 200 lb. Each, Swing-Down Bottom Panels Conceal and Secure Spacious Storage Compartments
  • For Use With 20 or 26" W Chest, 22 or 26" W Chest Base or Riser
  • Includes Swing Down Panel that Secures Bottom Compartment
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms