Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KENNEDY

Brown Rolling Cabinet, Industrial, Heavy Duty, Width: 34", Depth: 20", Height: 40"

  • Item# 1RG27
  • Mfr. Model# 3407XB
  • Catalog Page# N/A
  • Catalog Group# D5994
  • UNSPSC# 24112401
Brown Rolling Cabinet, Industrial, Heavy Duty, Width: 34", Depth: 20", Height: 40" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Cabinet
  • Series Industrial, Heavy Duty
  • Width 34"
  • Depth 20"
  • Height 40"
  • Number of Drawers 7
  • Color Brown
  • Drawer Capacity 125 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 15,540 cu. in.
  • Load Rating 1400 lb.
  • Caster Size 6" x 2"
  • Number of Shelves 0
  • Material Steel
  • Gauge Body: 18, Drawers: 20
  • Work Surface Material Steel
  • Caster Wheel Material Phenolic
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Locking System (2) Tubular Locks
  • Handles Tubular Steel Side
  • Configuration Center Bank: (3) 30"W x 18-1/2"D x 2"H, (3) 30"W x 18-1/2"D x 4"H, (1) 30"W x 18-1/2"D x 10"H
  • Finish Wrinkle
  • Features Tubular Lock Set, Ball-Bearing Drawer Slides, 6" x 2" Roller Bearing Casters that hold up to 900 lb ea, Full Width Drawer Pulls
  • For Use With Any Kennedy 29" W or less Mechanics' Chest, Machinists' Chest or Base or Riser.
  • Includes (2) Tubular High Security Locks That Are Keyed Alike, Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms