Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KENNEDY

Red Rolling Cabinet, Industrial, Heavy Duty, Width: 43-3/4", Depth: 20", Height: 37-1/2"

  • Item# 5CFH0
  • Mfr. Model# 4410R
  • Catalog Page# N/A
  • Catalog Group# D5999
  • UNSPSC# 24112401
Red Rolling Cabinet, Industrial, Heavy Duty, Width: 43-3/4", Depth: 20", Height: 37-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Cabinet
  • Series Industrial, Heavy Duty
  • Width 43-3/4"
  • Depth 20"
  • Height 37-1/2"
  • Number of Drawers 10
  • Color Red
  • Drawer Capacity 125 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 15,337 cu. in.
  • Load Rating 2800 lb.
  • Caster Size (4) 6" x 2", (2) 10" x 2" Wheels
  • Material Steel
  • Gauge 18
  • Caster Wheel Material Phenolic Caster, Rubber Wheel
  • Caster Type (4) Roller Bearing Phenolic Wheels, (2) 10" Ball Bearing Wheels w/Solid Rubber Tires
  • Locking System (2) High Security Tubular Locks Keyed Alike
  • Handles (1) Tubular Steel Side
  • Configuration Center Bank: (1) 39-1/2" W x 18-1/2" D x 6" H, Left Bank: (3) 12" W x 18-1/2" D x 2" H, (1) 12" W x 18-1/2" D x 10" H, Right Bank: (2) 25" W x 18-1/2" D x 2" H, (3) 25" W x 18-1/2" D x 4" H
  • Finish Powder Coated
  • Features Extruded Aluminum Drawer Pulls, Ball-Bearing Drawer Slides for Smooth Operation
  • For Use With 29" W Cabinet
  • Includes (2) Tubular High Security Locks That Are Keyed Alike, Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms