Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
KENNEDY

Brown Rolling Cabinet, 35" H X 29" W X 20" D, Number of Drawers: 5

  • Item # 5CFF9
  • Mfr. Model # 295XB
  • Catalog Page # N/A
  • UNSPSC # 24112401
Brown Rolling Cabinet, 35" H X 29" W X 20" D, Number of Drawers: 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rolling Tool Cabinets

Technical Specs

  • Item Rolling Cabinet
  • Series Industrial, Heavy Duty
  • Width 29"
  • Depth 20"
  • Height 35"
  • Number of Drawers 5
  • Color Brown
  • Drawer Capacity 125 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 12,280 cu. in.
  • Load Rating 1400 lb.
  • Caster Size 5" x 2"
  • Number of Shelves 1
  • Material Steel
  • Gauge 18
  • Work Surface Material Steel
  • Caster Wheel Material Phenolic
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Locking System High Security Tubular Lock
  • Handles Tubular Steel Side
  • Configuration Center Bank: (3) 25"W x 18-1/2"D x 2"H, (2) 25"W x 18-1/2"D x 4"H, (1) Compartment: 26-1/8"W x 19-3/4"D x 11-1/4"H
  • Features Extruded Aluminum Drawer Pulls, Roller Bearing Casters Hold Up to 350 lb. Each, Swing-Down Panel Conceals and Secures Spacious Storage Compartment, Automatic Internal Locking System
  • For Use With Any Kennedy 29" W or less Mechanics' Chest, Machinists' Chest or Base or Riser.
  • Includes Swing Down Panel that Secures Bottom Compartment
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms