Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
KENNEDY

Red Rolling Cabinet, 43-1/2" H X 60" W X 24" D, Number of Drawers: 11

  • Item # 4NFL4
  • Mfr. Model # 60121R
  • Catalog Page # 779
  • Catalog Group # D2644
  • UNSPSC # 24112401
Red Rolling Cabinet, 43-1/2" H X 60" W X 24" D, Number of Drawers: 11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This rolling cabinet features a tubular lock and key, heavy-duty casters, tubular steel side handle, and aluminum drawer pulls.

View More

Technical Specs

  • Item Rolling Cabinet
  • Series Benchmark Series(R)
  • Width 60"
  • Depth 24"
  • Height 43-1/2"
  • Number of Drawers 11
  • Color Red
  • Drawer Capacity 130 lb.
  • Drawer Slides Ball Bearing
  • Finish Smooth
  • Storage Capacity 31,700 cu. in.
  • Load Rating 3600 lb.
  • Caster Size 6" x 2"
  • Number of Shelves 1
  • Material Steel
  • Gauge Body: 16, Drawers: 18
  • Work Surface Material MDF
  • Caster Wheel Material Phenolic
  • Caster Type (2) Fixed, (2) Swivel
  • Locking System Tubular Lock
  • Handles Rubber Side Push
  • Configuration Center Bank: (1) 54-3/8"W x 22-3/8"D x 5"H, Left Bank: (2) 12-7/8"W x 22 3/8"D x 2"H, (3) 12-7/8"W x 22 3/8"D x 4"H, (1) 12-7/8"W x 22 3/8"D x 6"H, Right Bank: (3) 38 7/8"W x 22-3/8"D x 4"H, (1) 38 7/8"W x 22-3/8"D x 10"H
  • Features Roller Bearing Casters with 900 lb. Capacity Per Caster, Heavy Duty, Nonslip Drawer Liners, Full-Width, Extruded Aluminum Drawer Pulls With Black Plastic Endcaps, Full Width Aluminum Corner Trim Plus Top Mats Protects Against Nicks and Scrapes, Ball-Bearing Drawer Slides That Move Easily Under Heavy Drawer Loads
  • For Use With Mfr. No. 60101R Top Canopy
  • Includes Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms