Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KENNEDY

Brown Rolling Cabinet, Industrial, Width: 27", Depth: 18", Height: 39"

  • Item# 33M649
  • Mfr. Model# 376XB
  • Catalog Page# 952
  • Catalog Group# G7145
  • UNSPSC# 24112401
Brown Rolling Cabinet, Industrial, Width: 27", Depth: 18", Height: 39" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,034.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 141.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rolling Cabinet
  • Series Industrial
  • Width 27"
  • Depth 18"
  • Height 39"
  • Number of Drawers 6
  • Color Brown
  • Drawer Capacity 120 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 9426 cu. in.
  • Load Rating 1400 lb.
  • Caster Size 5" x 2"
  • Number of Shelves 1
  • Material Steel
  • Gauge Body: 18, Drawers: 20
  • Work Surface Material Steel
  • Caster Wheel Material Phenolic
  • Caster Type Roller Bearing
  • Locking System High Security Tubular Lock
  • Handles Tubular Steel Side
  • Configuration Center Bank: (3) 23"W x 16-1/2"D x 2"H, (3) 23"W x 16-1/2"D x 4"H, Compartment: 24-1/8"W x 17-3/4"D x 11-1/4"H
  • Finish Gloss
  • Features Extruded Aluminum Drawer Pulls, Roller Bearing Casters Hold Up to 350 lb. Each, Swing-Down Panel Conceals and Secures Spacious Storage Compartment
  • For Use With Any Kennedy 27" W or less Mechanics' Chest, Machinists' Chest or Base or Riser.
  • Includes (2) Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.