Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
KENNEDY

Silver Rolling Cabinet, Cleanroom, Width: 29", Depth: 20", Height: 35"

  • Item# 13R639
  • Mfr. Model# 28197
  • Catalog Page# N/A
  • UNSPSC# 24112401
Silver Rolling Cabinet, Cleanroom, Width: 29", Depth: 20", Height: 35" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,587.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 156.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rolling Cabinet
  • Series Cleanroom
  • Width 29"
  • Depth 20"
  • Height 35"
  • Number of Drawers 7
  • Color Silver
  • Drawer Capacity 125 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 11,100 cu. in.
  • Load Rating 1200 lb.
  • Caster Size 5" x 1-1/2"
  • Number of Shelves 1
  • Material Stainless Steel
  • Gauge 16
  • Work Surface Material Stainless Steel
  • Caster Wheel Material Polyurethane
  • Caster Type (2) Fixed, (2) Swivel
  • Locking System Push Button Combination Lock
  • Handles Stainless Steel Side Push
  • Configuration Center Bank: (3) 25"W x 18-1/2"D x 2"H, (3) 25"W x 18-1/2"D x 4"H, (1) 25"W x 18-1/2 D x 6"H
  • Finish Stainless Steel
  • Features Stainless Steel Drawer Pulls, Easily Accessible Lock with 2, 3, 4 Or 5-Digit Combinations, No Batteries Required for Operation Mechanical Override Key Has Dimple Design to Avoid Unauthorized Copying, Non-Marking with Grease Seals
  • Includes (2) Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.