Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KENNEDY

Blue Rolling Cabinet, Versa-Bench, Width: 48", Depth: 26", Height: 35-7/8"

  • Item# 12A915
  • Mfr. Model# 4806BL
  • Catalog Page# 952
  • Catalog Group# G7156
  • UNSPSC# 24112401
Blue Rolling Cabinet, Versa-Bench, Width: 48", Depth: 26", Height: 35-7/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,490.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 425.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rolling Cabinet
  • Series Versa-Bench
  • Width 48"
  • Depth 26"
  • Height 35-7/8"
  • Number of Drawers 6
  • Color Blue
  • Drawer Capacity 120 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 11,080 cu. in.
  • Load Rating 3600 lb.
  • Caster Size 8" x 2"
  • Number of Shelves 2
  • Material Steel
  • Gauge 11
  • Work Surface Material Steel
  • Caster Wheel Material Phenolic
  • Caster Type Roller Bearing
  • Locking System Internal Keyed Tubular Lock, Pad Lock, Standard Floor Lock
  • Handles Plated Tubular Side
  • Configuration (2) Left Bank Shelves, Right Bank: (3) 23"W x 16-1/2"D x 2"H, (2) 23"W x 16-1/2"D x 4"H, (1) 23"W x 16-1/2"D x 5"H, Top Front Compartment: (1) 17-1/2"H x 19-3/8"D x 14-1/4"H, Bottom Front Compartment: (1) 17-1/2"H x 19-3/8"D x 11-1/2"H, Back Open Shelves: (1) 48"W x 5-1/8"D x 13"H
  • Finish Smooth
  • Features Two Open Shelves on Back Allow Fast and Easy Tool Access, Casters of 900 lb. Capacity Each, Two Additional Casters (6 Total) Can Be Added for Up to 5400 lb.Capacity
  • Includes (2) Keys, Floor Lock
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.