Skip Content

TP
KENNEDY

Red Tool Cabinet, 43-1/2" H X 39-1/4" W X 24" D, Number of Drawers: 6

  • Item # 54DM69
  • My Part #
  • Mfr. Model # 39026EKR
  • Catalog Page # N/A
  • Catalog Group # J6312
  • UNSPSC # 24112401
Red Tool Cabinet, 43-1/2" H X 39-1/4" W X 24" D, Number of Drawers: 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,874.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 355.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tool Cabinet
  • Series eKentrol Tool Cabinet
  • Width 39-1/4"
  • Depth 24"
  • Height 43-1/2"
  • Number of Drawers 6
  • Color Red
  • Drawer Capacity 120 lb., 240 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 22,050 cu in.
  • Load Rating 3600 lb.
  • Caster Size 6" x 2"
  • Number of Shelves 0
  • Material Steel
  • Gauge 18
  • Work Surface Material MDF
  • Caster Wheel Material Phenolic
  • Caster Type (2) Fixed, (2) Swivel with Lock
  • Locking System Electronic Pushbutton/Prox
  • Handles Tubular End
  • Configuration (2) 35" W x 22-1/2" D x 3" H, (2) 35" W x 22-1/2" D x 4" H, (1) 35" W x 22-1/2" D x 6" H , (1) 35" W x 22-1/2" D x 8" H
  • Features 5S System, Lean, Organize Tools, Asset Management
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.