DV
KENNEDY

Red Heavy Duty Tool Cart, 35-5/8" H X 60-5/8" W X 32" D, Number of Drawers: 12

  • Item # 414Y30
  • My Part #
  • Mfr. Model # 6012SR
  • Catalog Page # N/A
  • UNSPSC # 24112401
Red Heavy Duty Tool Cart, 35-5/8" H X 60-5/8" W X 32" D, Number of Drawers: 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rolling Tool Cabinets

Technical Specs

  • Item Tool Cart
  • Series Versa
  • Tool Box Duty Rating Heavy Duty
  • Width 60-5/8"
  • Depth 32"
  • Height 35-5/8"
  • Number of Drawers 12
  • Color Red
  • Drawer Color Red
  • Drawer Capacity 120 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 28,547 cu. in.
  • Load Rating 3600 lb.
  • Caster Size 8" x 2"
  • Number of Shelves 3
  • Material Steel
  • Gauge Frame: 12, Drawers: 18
  • Work Surface Material Steel
  • Caster Wheel Material Polymer
  • Caster Type Roller Bearing
  • Locking System Tubular Key Lock
  • Handles Tubular End
  • Configuration (6) 23" W x 16-1/2" D x 2" H, (4) 23" W x 16-1/2" D x 4" H, (2) 23" W x 16-1/2" D x 5" H, Top Front Compartment: 27-1/4" W x 10-7/8" D x 14-1/2" H, Bottom Back Compartment: 27-1/4" W x 10-7/8" D x 11-3/8" H, Back Open Compartment: 29-1/4" W x 9-1/2" D x 26" H
How can we improve our Technical Specifications?

Compliance and Restrictions

None