DV
KENNEDY

Red Heavy Duty Tool Cart, 39-1/2" H X 43-1/8" W X 26" D, Number of Drawers: 10

  • Item # 414Y18
  • My Part #
  • Mfr. Model # 4800MPR
  • Catalog Page # N/A
  • UNSPSC # 24112401
Red Heavy Duty Tool Cart, 39-1/2" H X 43-1/8" W X 26" D, Number of Drawers: 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rolling Tool Cabinets

Technical Specs

  • Item Tool Cart
  • Series Versa
  • Tool Box Duty Rating Heavy Duty
  • Width 43-1/8"
  • Depth 26"
  • Height 39-1/2"
  • Number of Drawers 10
  • Color Red
  • Drawer Color Red
  • Drawer Capacity 120 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 19,989 cu. in.
  • Load Rating 3600 lb.
  • Caster Size 8" x 2"
  • Number of Shelves 0
  • Material Steel
  • Gauge 18
  • Work Surface Material Steel
  • Caster Wheel Material Polymer
  • Caster Type Roller Bearing
  • Locking System Tubular Key Lock
  • Handles Tubular End
  • Configuration Left Bank: (2) 29-3/8" W x 23-1/2" D x 2" H, (2) 29-3/8" W x 23-1/2" D x 4" H, Right Bank: (3)12" W x 23-1/2" D x 2" H, 12" W x 23-1/2" D x 10" H, Bottom Compartment: 44" W x 23-1/2" D x 5-3/8" H
  • Includes Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

None