WV
KENNEDY

Red Heavy Duty Rolling Cabinet, 43-1/8" H X 57-1/4" W X 20" D, Number of Drawers: 12

  • Item # 414Y23
  • My Part #
  • Mfr. Model # 5804MPR
  • Catalog Page # N/A
  • UNSPSC # 24112401
Red Heavy Duty Rolling Cabinet, 43-1/8" H X 57-1/4" W X 20" D, Number of Drawers: 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $3,074.20 / each

Web Price $3,236.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 418.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rolling Cabinet
  • Series K2000
  • Tool Box Duty Rating Heavy Duty
  • Width 57-1/4"
  • Depth 20"
  • Height 43-1/8"
  • Number of Drawers 12
  • Color Red
  • Drawer Color Red
  • Drawer Capacity 120 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 23,934 cu. in.
  • Load Rating 3600 lb.
  • Caster Size 8" x 2"
  • Number of Shelves 0
  • Material Steel
  • Gauge 18
  • Work Surface Material MDF
  • Caster Wheel Material Phenolic
  • Caster Type Roller Bearing
  • Locking System Tubular Key Lock
  • Handles Tubular End
  • Configuration Top Drawer: 52-3/4" W x 18-1/2" D x 6" H, Left Bank: (2) 25" W x 18-1/2" D x 2" H, (3)25" W x 18-1/2" D x 4" H, 25" W x 18-1/2" D x 6" H, Right Bank: (2) 25" W x 18-1/2" D x 2" H, (2) 25" W x 18-1/2" D x 4" H, Bottom: 25" W x 18-1/2" D x 10" H
  • Features Non-Slip
  • For Use With Mfr. No. 2907MP, 3407MP, 3900MP
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.