Skip Content

TP
KENNEDY

Steel A-Frame Pegboard Truck Kit, 400 lb. Load Capacity, Powder Coated Finish, Tan

  • Item # 54HC23
  • My Part #
  • Mfr. Model # 50102TX
  • Catalog Page # 1329
  • Catalog Group # J5869
  • UNSPSC # 56111907
A-Frm Pgbrd Truck Kit,52-1/4"H,36-3/4"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,188.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 115.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versa® pegboard cart is an open tool trolley with 4 steel toolboards, a mounted end handle, and 4 casters.

• Powder-coated finish
• Includes 60-pc. tool holder set

View More

Technical Specs

  • Item – Mobile Pegboards A-Frame Pegboard Truck Kit
  • Overall Height 52-1/4"
  • Overall Depth 24"
  • Overall Width 36-3/4"
  • Tool Storage Space 18 sq. ft.
  • Panel Hole Size 3/8"
  • Panel Hole Spacing 1-1/2"
  • Material Steel
  • Color Tan
  • Finish Powder Coated
  • Caster Dia. 5"
  • Assembled/Unassembled Assembled
  • Includes (4) Panels, (12) 1" Single Vertical End Hook, (5) 2" Single Vertical End Hook, (5) 3" Single Vertical End Hook, (5) 2-3/8" Single Angled End Hook, (3) 4" Single Angled End Hook, (3) 6" Single Angled End Hook, (3) 1" Double Hook Vertical End, (3) 2" Double
  • Caster Material Polypropylene
  • Caster Configuration (2) Swivel with Brakes, (2) Rigid
  • Load Capacity 400 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.