Skip Content

DG
KENNEDY

Red Side Locker, 62" H X 26-3/8" W X 24" X D, Number of Drawers: 3

  • Item # 13R633
  • My Part #
  • Mfr. Model # 40200R
  • Catalog Page # N/A
  • Catalog Group # G7151
  • UNSPSC # 56101520
Side Locker,26-3/8 x 24 x 62 in.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Tool Locker is built with 3 drawers and 1 shelf.

View More

Technical Specs

  • Item Side Locker
  • Series K2400
  • Width 26-3/8"
  • Depth 24"
  • Height 62"
  • Number of Drawers 3
  • Color Red
  • Drawer Capacity 120 lb.
  • Drawer Slides Ball Bearing
  • Finish Gloss
  • Storage Capacity 27,000 cu. in.
  • Material Steel
  • Gauge 16 to 18
  • Configuration 19-1/2" W Shelf : (1) 22-1/2" D x 1" H, 19-1/2" W Drawers: (3) 22-1/2" D x 4" H
  • Locking System Tubular Key Lock
  • Number of Handles 0
  • Features Reversible
  • For Use With 24" Deep Roller Cabinets
  • Includes (1) Adjustable Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms