Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
KENNEDY

Stationary Desk or Table Height Modular Drawer Cabinet, 7 Drawers, 31"W x 29-3/4"D x 39-3/4"H

  • Item # 54HA01
  • My Part #
  • Mfr. Model # 7326UGY
  • Catalog Page # 1265
  • Catalog Group # J5841
  • UNSPSC # 30161801
Stationary Desk or Table Height Modular Drawer Cabinet, 7 Drawers, 31"W x 29-3/4"D x 39-3/4"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,164.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 316.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This modular drawer cabinet features full-extension roller-bearing slides that hold up to 440 lbs per drawer. They are equipped with a safety interlocking system that allows one drawer to be open at a time.
3 piece cabinet construction helps provide structural stability under heavy load conditions and protects from unwanted torque and twisting. Ideal for use as an under counter cabinet in workstation applications or as an upper cabinet in stacking applications.

View More

Technical Specs

  • Item Modular Drawer Cabinet
  • Mobile/Stationary Stationary
  • Cabinet Height Range Desk or Table Height
  • Height of Cabinet 39-3/4"
  • Width of Cabinet 31"
  • Depth of Cabinet 29-3/4"
  • No. of Drawers 7
  • Usable Drawer Height (2) 3-1/4", (2) 4", (3) 5"
  • No. of Compartments Per Drawer 0
  • Color Dark Gray
  • Material - Cabinets Steel
  • Work Surface Material Steel
  • Cabinet Locking Mechanism Keyed
  • Drawer Width 25-3/4"
  • Drawer Depth 25-3/4"
  • Number of Compartments per Cabinet 0
  • Drawer Capacity 440 lb.
  • Includes (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.