WV
KENNEDY

Brown Heavy Duty Top Chest, 18-7/8" H X 28-5/8" W X 12-1/8" D, Number of Drawers: 12

  • Item # 54DN15
  • My Part #
  • Mfr. Model # 2812B
  • Catalog Page # 744
  • UNSPSC # 24112401
Brown Heavy Duty Top Chest, 18-7/8" H X 28-5/8" W X 12-1/8" D, Number of Drawers: 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $894.90 / each

Web Price $942.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 95.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Kennedy 12-Drawer 28" Mechanics’ Chest provides reliable, organized storage for your tools and other materials. The top compartment has a lift-out tray with socket set divider for easy, organized access and storage of your sockets. Drawers open and close easily on 2-pc. welded I-beam drawer slides and have a 90 lb. capacity per drawer. A high-security tubular locking system helps keeps contents safe and secure.

View More

Technical Specs

  • Item Top Chest
  • Series Signature Mechanics
  • Tool Box Duty Rating Heavy Duty
  • Width 28-5/8"
  • Depth 12-1/8"
  • Height 18-7/8"
  • Number of Drawers 12
  • Color Brown
  • Drawer Capacity 90 lb.
  • Drawer Slides Friction
  • Finish Powder Coated
  • Storage Capacity 4,366 cu. In.
  • Load Rating 120 lb.
  • Material Steel
  • Gauge 20
  • Configuration Top Till: 28-9/16" W x 12" D x 4-1/8" H, Tote Tray: 19-1/2" W x 7-3/4" D x 3-3/8" H, (9) 8-5/8" W x 10-3/4" D x 2" H, (2) 25-1/2" W x 10-3/4" D x 2" H (1) 25-1/2" W x 10-3/4" D x 3" H
  • Locking System Tubular Key Lock
  • Number of Handles 2
  • Handle Design Plate, Bale Side
  • Features 5S System, Lean, Organize Tools, Asset Management
  • For Use With Mfr. No. 295(X), 297(X), 2902
  • Includes lift out tote tray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.