ST
KENNEDY

Brown Heavy Duty Intermediate Chest, 7-7/8" H X 21-5/8" W X 9-5/8" D, Number of Drawers: 2

  • Item # 54DM38
  • My Part #
  • Mfr. Model # MC22B
  • Catalog Page # 744
  • UNSPSC # 24112401
Brown Heavy Duty Intermediate Chest, 7-7/8" H X 21-5/8" W X 9-5/8" D, Number of Drawers: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $224.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 2-drawer Kennedy Machinists' Chest Base can easily support Machinists' Chests for expanded tool storage. The wool felt-lined top drawer helps protect tool finishes and prevent scratches.

• Tubular locking system

View More

Technical Specs

  • Item Intermediate Chest
  • Series Signature Machinists
  • Tool Box Duty Rating Heavy Duty
  • Width 21-5/8"
  • Depth 9-5/8"
  • Height 7-7/8"
  • Number of Drawers 2
  • Color Brown
  • Drawer Capacity 60 lb.
  • Drawer Slides Friction
  • Finish Powder Coated
  • Storage Capacity 865 cu. In.
  • Load Rating 120 lb.
  • Material Steel
  • Gauge 20
  • Configuration 18" W x 9-3/8" D x 1-1/2" H, (1) 18" W x 9-3/8" D x 3-1/2" H
  • Locking System Tubular Key Lock
  • Number of Handles 2
  • Handle Design Plate, Bale Side
  • Features 5S System, Lean, Organize Tools, Asset Management
  • For Use With Mfr. No. 273(X), 275(X), 277(X), 295(X), 297(X), 376X, 378X, 520, 620,
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.