WV
KENNEDY

Brown Heavy Duty Top Chest, 18-7/8" H X 27" W X 18" D, Number of Drawers: 5

  • Item # 54DN24
  • My Part #
  • Mfr. Model # 2705XB
  • Catalog Page # 744
  • UNSPSC # 24112401
Brown Heavy Duty Top Chest, 18-7/8" H X 27" W X 18" D, Number of Drawers: 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $837.00 / each

Web Price $930.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 88.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 5-Drawer 27" Mechanics' Chest from Kennedy features a high-security tubular locking system, to help provide you with safe, secure, organized storage for your tools and other affects. Drawers slide open and closed easily on ball-bearing drawer slides. Can be used with just about any 27"W Kennedy roller cabinet.

View More

Technical Specs

  • Item Top Chest
  • Series Signature Mechanics
  • Tool Box Duty Rating Heavy Duty
  • Width 27"
  • Depth 18"
  • Height 18-7/8"
  • Number of Drawers 5
  • Color Brown
  • Drawer Capacity 120 lb.
  • Drawer Slides Friction
  • Finish Powder Coated
  • Storage Capacity 5,842 cu. In.
  • Load Rating 120 lb.
  • Material Steel
  • Gauge 20
  • Configuration Top Till: 26-7/8" W x 17-3/4" D x 3-5/8" H, (4) 23" W x 16-1/2 D x 2", H (1) 23" W x 16-1/2" D x 4" H
  • Locking System Tubular Key Lock
  • Number of Handles 2
  • Handle Design Plate, Bale Side
  • Features 5S System, Lean, Organize Tools, Asset Management
  • For Use With Mfr. No. 273(X), 275(X), 277(X), 376X, 378X
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.