WV
KENNEDY

Brown Heavy Duty Top Chest, 23-5/8" H X 27" W X 18" D, Number of Drawers: 6

  • Item # 54DN12
  • My Part #
  • Mfr. Model # 286XB
  • Catalog Page # 744
  • UNSPSC # 24112401
Brown Heavy Duty Top Chest, 23-5/8" H X 27" W X 18" D, Number of Drawers: 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,187.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 81.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 6-Drawer 27" Versa-Bench® Replacement Cabinet from Kennedy features a high-security tubular locking system, to provide you with safe, secure, organized storage for your tools and other affects. Ball-bearing drawer slides can support as much as 120 lb. per drawer.

View More

Technical Specs

  • Item Top Chest
  • Series Versa-Bench(R)
  • Tool Box Duty Rating Heavy Duty
  • Width 27"
  • Depth 18"
  • Height 23-5/8"
  • Number of Drawers 6
  • Color Brown
  • Drawer Capacity 120 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 6,821 cu. In.
  • Material Steel
  • Gauge 18
  • Configuration (3) 23" W x 16-1/2" D x 2" H, (2) 23" W x 16-1/2" D x 4" H, (1) 23" W x 16-1/2" D x 5" H
  • Locking System Tubular Key Lock
  • Number of Handles 0
  • Features 5S System, Lean, Organize Tools, Asset Management
  • For Use With Mfr. No. MC22, 5150, 520, 620, 526, 52611, 3611, 2600, 2602, 2603, 2604, 263, 266, 360
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.