Skip Content

NC
KENNEDY

Brown Heavy Duty Top Chest, 20-11/16 H X 29" W X 20" D, Number of Drawers: 12

  • Item # 54DM91
  • My Part #
  • Mfr. Model # 2912MPB
  • Catalog Page # 744
  • UNSPSC # 24112401
Top Chest,29" W x 20" D x 20-11/16 H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,875.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 168.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Kennedy 12-Drawer 29" Maintenance Pro Chest features a high-security tubular locking system to help keep your tools, parts, and consumables safe and secure. Drawers open and close smoothly on ball-bearing drawer slides and support up to 120 lb. per drawer. Gas shock lid stays provide easy, controlled opening and closing for the top compartment.

View More

Technical Specs

  • Item Top Chest
  • Series K2000 Maintenance Pro Chest
  • Tool Box Duty Rating Heavy Duty
  • Width 29"
  • Depth 20"
  • Height 20-11/16
  • Number of Drawers 12
  • Color Brown
  • Drawer Capacity 120 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 7,326 cu. In.
  • Load Rating 166 lb.
  • Material Steel
  • Gauge 18
  • Configuration Top Till: 28-7/8" W x 19-3/4" D x 2-5/8" H, (9) 7-9/16" W x 18-1/2" D x 2" H, (2) 25" W x 18-1/2" D x 2" H, (1) 25" W x 18-1/2" D x 10" H
  • Locking System Tubular Key Lock
  • Number of Handles 2
  • Handle Design Plate, Bale Side
  • Features 5S System, Lean, Organize Tools, Asset Management
  • For Use With Mfr. No. 2907MP
  • Includes Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.