WV
KENNEDY

Brown Heavy Duty Tool Cart, 36-5/8" H X 41-1/8" W X 18-3/8" D, Number of Drawers: 5

  • Item # 54DM57
  • My Part #
  • Mfr. Model # 415XB
  • Catalog Page # 744
  • UNSPSC # 24112401
Brown Heavy Duty Tool Cart, 36-5/8" H X 41-1/8" W X 18-3/8" D, Number of Drawers: 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1,105.80 / each

Web Price $1,164.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 190.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With its large platform, the 5-drawer 41" Kennedy Versa-Cart® can be used to safely store and transport tools and larger workpieces. Or use that large platform to expand your mobile tool storage with a stationary 27"W x 35"H industrial cabinet (sold separately). The cart can be rolled just about anywhere in your facility on its two 5" x 2" locking swivel casters and two 10" center axle wheels.

View More

Technical Specs

  • Item Tool Cart
  • Series Versa-Cart(R) Cart
  • Tool Box Duty Rating Heavy Duty
  • Width 41-1/8"
  • Depth 18-3/8"
  • Height 36-5/8"
  • Number of Drawers 5
  • Color Brown
  • Drawer Capacity 120 lb., 240 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 3,634 cu in.
  • Load Rating 700 lb.
  • Caster Size 5" x 2"
  • Number of Shelves 0
  • Material Steel
  • Gauge 18
  • Work Surface Material Steel
  • Caster Wheel Material Polypropylene
  • Caster Type (2) Swivel with Lock
  • Locking System High Security Tubular
  • Handles Tubular End
  • Configuration (1) 9-3/4" W x 16-1/2" D x 2" H, (3) 9-3/4" W x 16-1/2" D x 4" H, (1) 9-3/4" W x 16-1/2" D x 10" H
  • Features 5S System, Lean, Organize Tools, Asset Management
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.