Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
KENNEDY

Brown Heavy Duty Tool Cart, 36-5/8" H X 43-1/8" W X 20-1/4" D, Number of Drawers: 5

  • Item # 54DM56
  • My Part #
  • Mfr. Model # 435B
  • Catalog Page # 744
  • UNSPSC # 24112401
Brown Heavy Duty Tool Cart, 36-5/8" H X 43-1/8" W X 20-1/4" D, Number of Drawers: 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With its large platform, the 5-drawer 43" Kennedy Versa-Cart® can be used to safely store and transport tools and larger workpieces. Or use that large platform to expand your mobile tool storage with a stationary 29"W x 35"H industrial cabinet (sold separately). The cart can be rolled just about anywhere in your facility on its two 5" x 2" locking swivel casters and two 10" center axle wheels.

View More

Technical Specs

  • Item Tool Cart
  • Series Versa-Cart(R) Cart
  • Tool Box Duty Rating Heavy Duty
  • Width 43-1/8"
  • Depth 20-1/4"
  • Height 36-5/8"
  • Number of Drawers 5
  • Color Brown
  • Drawer Capacity 120 lb., 240 lb.
  • Drawer Slides Friction
  • Finish Powder Coated
  • Storage Capacity 4,073 cu in.
  • Load Rating 700 lb.
  • Caster Size 5" x 2"
  • Number of Shelves 0
  • Material Steel
  • Gauge 18
  • Work Surface Material Steel
  • Caster Wheel Material Polypropylene
  • Caster Type (2) Swivel with Lock
  • Locking System High Security Tubular
  • Handles Tubular End
  • Configuration (1) 9-3/4" W x 16-1/2" D x 2" H, (3) 9-3/4" W x 16-1/2" D x 4" H, (1) 9-3/4" W x 16-1/2" D x 10" H
  • Features 5S System, Lean, Organize Tools, Asset Management
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms