DV
KENNEDY

Brown Heavy Duty Tool Cabinet, 35" H X 27" W X 18" D, Number of Drawers: 7

  • Item # 54DN19
  • My Part #
  • Mfr. Model # 277B
  • Catalog Page # N/A
  • UNSPSC # 24112401
Brown Heavy Duty Tool Cabinet, 35" H X 27" W X 18" D, Number of Drawers: 7 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The 7-Drawer 27" K1800 Industrial Roller Cabinet from Kennedy provides a secure mobile tool storage solution that can be easily rolled just about anywhere in your facility on its four 5" polypropylene casters. Friction drawer slides give you easy access to drawer contents, while the high-security tubular locking system helps prevent theft and unauthorized access.

View More

Technical Specs

  • Item Tool Cabinet
  • Series K1800 Industrial Cabinet
  • Tool Box Duty Rating Heavy Duty
  • Width 27"
  • Depth 18"
  • Height 35"
  • Number of Drawers 7
  • Color Brown
  • Drawer Capacity 120 lb.
  • Drawer Slides Friction
  • Finish Powder Coated
  • Storage Capacity 8404 cu in.
  • Load Rating 1400 lb.
  • Caster Size 5" x 1.25"
  • Number of Shelves 0
  • Material Steel
  • Gauge 18
  • Work Surface Material Steel
  • Caster Wheel Material Polypropylene
  • Caster Type (2) Fixed, (2) Swivel with Lock
  • Locking System High Security Tubular
  • Handles Tubular End
  • Configuration (3) 23" W x 16-1/2" D x 2" H, (3) 23" W x 16-1/2" D x 4" H, (1) 23" W x 16-1/2" D x 6" H
  • Features 5S System, Lean, Organize Tools, Asset Management
  • For Use With Mfr. No. 185(X), 182X, MC22, 5150, 520, 620, 526, 52611, 3611, 2600, 2602, 2603, 2604, 263, 266, 360
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms