Skip Content

NC
KENNEDY

Brown Heavy Duty Tool Cabinet, 35-5/8" H X 60-5/8" W X 32" D, Number of Drawers: 12

  • Item # 54DM40
  • My Part #
  • Mfr. Model # 6012SB
  • Catalog Page # 744
  • UNSPSC # 24112401
Brown Heavy Duty Tool Cabinet, 35-5/8" H X 60-5/8" W X 32" D, Number of Drawers: 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,233.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 558.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Kennedy 12-drawer 60″ Versa-Bench® has 2 sets of 6 drawers; each set is lockable by its own key. An open compartment behind the cabinet offers additional easy-access storage for lower-value parts and consumables, while a large single-shelf storage space has padlockable doors for safe storage for larger items. Rolls easily on 4 preassembled casters; 2 additional casters can be added to increase the load capacity. A standard floor lock keeps the cabinet stationary so the top can be used as a stable work surface.

View More

Technical Specs

  • Item Tool Cabinet
  • Series Versa-Bench(R)
  • Tool Box Duty Rating Heavy Duty
  • Width 60-5/8"
  • Depth 32"
  • Height 35-5/8"
  • Number of Drawers 12
  • Color Brown
  • Drawer Capacity 120 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 28,547 cu in.
  • Load Rating 3600 lb.
  • Caster Size 8" x 2"
  • Number of Shelves 2
  • Material Steel
  • Gauge 12
  • Work Surface Material Steel
  • Caster Wheel Material Phenolic
  • Caster Type (2) Fixed, (2) Swivel
  • Locking System High Security Tubular
  • Handles Tubular End
  • Configuration (6) 23" W x 16-1/2" D x 2" H, (4) 23" W x 16-1/2" D x 4" H, (2) 23" W x 16-1/2" D x 5" H, Back Open Compartment: 29-1/4" W x 9-1/2" D x 26" H, Top Compartment: 27-1/4" W x 10-7/8" D x 14-1/2" H, Bottom Compartment: 27-1/4" W x 10-7/8" D x 11-3/8" H
  • Features 5S System, Lean, Organize Tools, Asset Management
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.