Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
KENNEDY

Brown Heavy Duty Side Cabinet, 29-1/16" H X 13-5/8" W X 20" X D, Number of Drawers: 5

  • Item # 54DN31
  • My Part #
  • Mfr. Model # 205B
  • Catalog Page # 744
  • UNSPSC # 24112401
Brown Heavy Duty Side Cabinet, 29-1/16" H X 13-5/8" W X 20" X D, Number of Drawers: 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The K2000 5-Drawer Benchmark Side Locker from Kennedy can be attached to either side of any 29" wide K2400 roller cabinet. It's a versatile and secure place to store your tools, parts, and personal items, that you can either leave in a safe place, or bring with you just about anywhere in your facility—wherever the job takes you that day.

View More

Technical Specs

  • Item Side Cabinet
  • Series K2000 Industrial Cabinet
  • Tool Box Duty Rating Heavy Duty
  • Width 13-5/8"
  • Depth 20"
  • Height 29-1/16"
  • Number of Drawers 5
  • Color Brown
  • Drawer Capacity 120 lb., 240 lb.
  • Drawer Slides Friction
  • Finish Powder Coated
  • Storage Capacity 4,073 cu. In.
  • Load Rating 120 lb.
  • Material Steel
  • Gauge 18
  • Configuration 9-3/4" W x 18-1/2" D x 2" H (3) 9-3/4" W x 18-1/2" D x 4" H (1) 9-3/4" W x 18-1/2" D x 10" H
  • Locking System Tubular Key Lock
  • Number of Handles 0
  • Handle Design Tubular End
  • Features 5S System, Lean, Organize Tools, Asset Management
  • For Use With Mfr. No. 295(X), 297(X)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms