Navigation Menu New

Access My Account, Order History, Lists and more here.

54DN28 2603B UNSPSC # 24112401

Tap image to zoom.

Roll over image to zoom.

Brown Heavy Duty Intermediate Chest, 11 3/4 in H X 26 3/4 in W X 12 1/2 in D, Number of Drawers: 3

  • Item # 54DN28
  • Mfr. Model # 2603B
  • UNSPSC # 24112401
  • Catalog Page # 744 744
Country of Origin USA. Country of Origin is subject to change.

The Kennedy 3-Drawer 26" Mechanics’ Chest Base can be used with just about any 26"W Kennedy roller cabinet to provide additional storage as storage needs increase. The high-security tubular locking system helps keep contents safe and secure. Drawers open and close smoothly and easily on the friction drawer slides.

Technical Specs

  • Item Intermediate Chest
  • Series Signature Mechanics
  • Tool Box Duty Rating Heavy Duty
  • Width 26 3/4 in
  • Depth 12 1/2 in
  • Height 11 3/4 in
  • Number of Drawers 3
  • Color Brown
  • Drawer Capacity 90 lb
  • Drawer Slides Friction
  • Finish Powder Coated
  • Storage Capacity 1,795 cu in
  • Load Rating 120 lb
  • Material Steel
  • Gauge 20
  • Configuration (2) 22-7/8 in W x 10-3/4 in D x 2 in H (1) 22-7/8 in W x 10-3/4 in D x 4 in H
  • Locking System Tubular Key Lock
  • Number of Handles 2
  • Handle Design Plate, Bale Side
  • Features 5S System, Lean, Organize Tools, Asset Management
  • For Use With Mfr. No. 273(X), 275(X), 277(X), 295(X), 297(X), 376X, 378X, 263, 266, 360

The Kennedy 3-Drawer 26" Mechanics’ Chest Base can be used with just about any 26"W Kennedy roller cabinet to provide additional storage as storage needs increase. The high-security tubular locking system helps keep contents safe and secure. Drawers open and close smoothly and easily on the friction drawer slides.

Back to Top