Skip Content
NC
KENNEDY

Brown Heavy Duty Side Cabinet, 29-1/16" H X 13-5/8" W X 18" X D, Number of Drawers: 5

  • Item # 54DN33
  • My Part #
  • Mfr. Model # 185B
  • Catalog Page # N/A
  • UNSPSC # 24112401
Industrial Cabinet,13-5/8"x18"x29-1/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $510.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 70.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Side Cabinet
  • Series K1800 Industrial Cabinet
  • Tool Box Duty Rating Heavy Duty
  • Width 13-5/8"
  • Depth 18"
  • Height 29-1/16"
  • Number of Drawers 5
  • Color Brown
  • Drawer Capacity 120 lb., 240 lb.
  • Drawer Slides Friction
  • Finish Powder Coated
  • Storage Capacity 3,634 cu. In.
  • Load Rating 120 lb.
  • Material Steel
  • Gauge 18
  • Configuration 9-3/4" W x 16-1/2" D x 2" H, (3) 9-3/4" W x 16-1/2" D x 4" H (1) 9-3/4" W x 16-1/2" D x 10" H
  • Locking System Tubular Key Lock
  • Number of Handles 0
  • Handle Design Tubular End
  • Features 5S System, Lean, Organize Tools, Asset Management
  • For Use With Mfr. No. 273(X), 275(X), 277(X), 310X, 10491
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.