DV
KENNEDY

Blue Heavy Duty Tool Cabinet, 43-1/2" H X 29" W X 20" D, Number of Drawers: 5

  • Item # 54DN10
  • My Part #
  • Mfr. Model # 29015EKBL
  • Catalog Page # N/A
  • Catalog Group # J6306
  • UNSPSC # 24112401
Blue Heavy Duty Tool Cabinet, 43-1/2" H X 29" W X 20" D, Number of Drawers: 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rolling Tool Cabinets

Technical Specs

  • Item Tool Cabinet
  • Series eKentrol Tool Cabinet
  • Tool Box Duty Rating Heavy Duty
  • Width 29"
  • Depth 20"
  • Height 43-1/2"
  • Number of Drawers 5
  • Color Blue
  • Drawer Capacity 120 lb., 240 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 12,950 cu in.
  • Load Rating 3600 lb.
  • Caster Size 6" x 2"
  • Number of Shelves 0
  • Material Steel
  • Gauge 18
  • Work Surface Material MDF
  • Caster Wheel Material Phenolic
  • Caster Type (2) Fixed, (2) Swivel with Lock
  • Locking System Electronic Pushbutton/Prox
  • Handles Tubular End
  • Configuration (2) 25" W x 18-1/2" D x 3" H, (2) 25" W x 18-1/2" D x 6" H, (1) 25" W x 18-1/2" D x 10" H
  • Features 5S System, Lean, Organize Tools, Asset Management
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms