Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
KENNEDY

Black Heavy Duty Top Chest, 22-7/8" H X 46" W X 24" D, Number of Drawers: 8

  • Item # 54DM52
  • My Part #
  • Mfr. Model # 46000BK
  • Catalog Page # 744
  • UNSPSC # 24112401
Black Heavy Duty Top Chest, 22-7/8" H X 46" W X 24" D, Number of Drawers: 8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,622.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 317.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a tubular locking system, the Kennedy 8-Drawer 46" Benchmark Chest provides safe, secure tool storage that you can rely on. The gas shock lid stays provide smooth, controlled opening and losing of the top lid, while the smooth-operation ball bearing drawer slides hold up to 120 lb. per drawer.

• Chrome-plated steel side handles
• Non-slip open-weave drawer liners

View More

Technical Specs

  • Item Top Chest
  • Series K2400 Benchmark Top Chest
  • Tool Box Duty Rating Heavy Duty
  • Width 46"
  • Depth 24"
  • Height 22-7/8"
  • Number of Drawers 8
  • Color Black
  • Drawer Capacity 120 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 15,976 cu. In.
  • Load Rating 210 lb.
  • Material Steel
  • Gauge 18
  • Configuration Top Till: 46" W x 23" D x 4-3/4" H, Small Bank: (2) 12-7/8" W x 22-3/8" D x 2"H, Small Bank: (1) 12-7/8" W x 22-3/8" D x 4" H, Small Bank: (1) 12-7/8" W x 22-3/8" D x 6" H, Large Bank- (2) 24-7/8" W x 22-3/8" D x 2" H, Large Bank: (1) 24-7/8" W x 22-3/8" D x 4" H, Large Bank: (1) 24-7/8" W x 22-3/8" D x 6" H
  • Locking System Tubular Key Lock
  • Number of Handles 2
  • Handle Design Rubber Cushioned Side
  • Features 5S System, Lean, Organize Tools, Asset Management
  • For Use With Mfr. No. 46003
  • Includes Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.