Skip Content

C3
KENNEDY

Black Heavy Duty Tool Cabinet, 39" H X 39-3/8" W X 18" D, Number of Drawers: 12

  • Item # 54DN36
  • My Part #
  • Mfr. Model # 10493BK
  • Catalog Page # 744
  • UNSPSC # 24112401
Black Heavy Duty Tool Cabinet, 39" H X 39-3/8" W X 18" D, Number of Drawers: 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,795.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 117.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Kennedy 12-Drawer 39" K1800 Roller Cabinet provides good, basic secure mobile storage for tools, parts, and consumables. Use the tubular side handle to roll the cabinet just about anywhere in your facility on its four 5" x 2" casters. Drawers open easily on their ball bearing drawer slides and lock securely with the 2 keyed-alike tubular locks—one for each row of drawers. Steel top work surface.

View More

Technical Specs

  • Item Tool Cabinet
  • Series K1800 Industrial Cabinet
  • Tool Box Duty Rating Heavy Duty
  • Width 39-3/8"
  • Depth 18"
  • Height 39"
  • Number of Drawers 12
  • Color Black
  • Drawer Capacity 120 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 13,365 cu in.
  • Load Rating 1400 lb.
  • Caster Size 5" x 2"
  • Number of Shelves 0
  • Material Steel
  • Gauge 18
  • Work Surface Material Steel
  • Caster Wheel Material Polypropylene
  • Caster Type (2) Fixed, (2) Swivel with Lock
  • Locking System High Security Tubular
  • Handles Tubular End
  • Configuration Top Drawer: (1) 35-3/4" W x 16-1/2" D x 6" H, Left Bank: (2) 23" W x 16-1/2" D x 2" H, Left Bank: (3) 23" W x 16-1/2" D x 4" H, Left Bank: (1) 23" W x 16-1/2" D x 6" H, Right Bank: (2) 9-3/4" W x 16-1/2" D x 2" H, Right Bank: (2) 9-3/4" W x 16-1/2" D x 4" H, Right Bank: (1) 9-3/4" W x 16-1/2" D x 10" H
  • Features 5S System, Lean, Organize Tools, Asset Management
  • For Use With Mfr. No. 386X, 382X
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.