WV
KENNEDY

Black Heavy Duty Tool Cabinet, 40-9/16" H X 39-1/4" W X 20" D, Number of Drawers: 8

  • Item # 54DM75
  • My Part #
  • Mfr. Model # 3900MPBK
  • Catalog Page # 744
  • UNSPSC # 24112401
Black Heavy Duty Tool Cabinet, 40-9/16" H X 39-1/4" W X 20" D, Number of Drawers: 8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $2,049.15 / each

Web Price $2,157.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 300.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Kennedy 8-Drawer 39″ Maintenance Pro Rolling Cabinet can be moved easily just about anywhere in your facility on its four 6" x 2" roller bearing casters. Drawers open easily on ball bearing drawer slides, while a high-security tubular locking system helps keep contents safe. Non-slip open weave drawer liners help protect tool finishes from scratching and other damage.

• Coated MDF work surface
• Full-width drawer pulls

View More

Technical Specs

  • Item Tool Cabinet
  • Series K2000 Maintenance Pro Cabinet
  • Tool Box Duty Rating Heavy Duty
  • Width 39-1/4"
  • Depth 20"
  • Height 40-9/16"
  • Number of Drawers 8
  • Color Black
  • Drawer Capacity 120 lb., 240 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 17,378 cu in.
  • Load Rating 3600 lb.
  • Caster Size 6" x 2"
  • Number of Shelves 0
  • Material Steel
  • Gauge 18
  • Work Surface Material MDF
  • Caster Wheel Material Phenolic
  • Caster Type (2) Fixed, (2) Swivel with Lock
  • Locking System High Security Tubular
  • Handles Tubular End
  • Configuration (3) 35" W x 18-1/2" D x 2" H, (4) 35" W x 18-1/2" D x 4" H, (1) 35" W x 18-1/2" D x 6" H
  • Features 5S System, Lean, Organize Tools, Asset Management
  • For Use With Mfr. No. 306MP, 300MP
  • Includes Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.