Skip Content

NC
KENNEDY

Black Heavy Duty Tool Cabinet, 43-1/8" H X 60" W X 24" D, Number of Drawers: 11

  • Item # 54DM41
  • My Part #
  • Mfr. Model # 60121BK
  • Catalog Page # 744
  • UNSPSC # 24112401
Black Heavy Duty Tool Cabinet, 43-1/8" H X 60" W X 24" D, Number of Drawers: 11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,178.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 505.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Kennedy 11-drawer 60″ Benchmark Roller Cabinet has a high-security tubular locking system and rolls easily on 4 preassembled casters. Nonslip, open-weave drawer liners help protect tool finishes from scratching and other damage.

• Coated MDF work surface
• Ergonomic side handle

View More

Technical Specs

  • Item Tool Cabinet
  • Series K2400 Benchmark Cabinet
  • Tool Box Duty Rating Heavy Duty
  • Width 60"
  • Depth 24"
  • Height 43-1/8"
  • Number of Drawers 11
  • Color Black
  • Drawer Capacity 120 lb., 220 lb., 240 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 30,094 cu in.
  • Load Rating 3600 lb.
  • Caster Size 6" x 2"
  • Number of Shelves 0
  • Material Steel
  • Gauge 18
  • Work Surface Material Steel
  • Caster Wheel Material Phenolic
  • Caster Type (2) Fixed, (2) Swivel with Lock
  • Locking System High Security Tubular
  • Handles Rubber Cushioned, Steel End
  • Configuration (1) 54-3/8" W x 22-3/8" D x 5" H, Small Left Bank: (2) 12-7/8" W x 22-3/8" D x 2" H; Small Left Bank: (3) 12-7/8" W x 22-3/8" D x 4" H, Small Left Bank: (1) 12-7/8" W x 22-3/8" D x 6" H, Large Right Bank: (3) 38-7/8" W x 22-3/8" D x 4" H, Right Bank: (1) 38-7/8" W x 22-3/8" D x 10" H
  • Features 5S System, Lean, Organize Tools, Asset Management
  • For Use With Mfr. No. 20200, 20201, 20204, 30200, 40200, 60101
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.