DV
KENNEDY

Steel Pegboard Floor Rack with 1900 lb. Load Capacity, 75"H x 39"W, Blue, 1 EA

  • Item # 54HC14
  • My Part #
  • Mfr. Model # 50068BL
  • Catalog Page # 1329
  • Catalog Group # J5867
  • UNSPSC # 31162610
Steel Pegboard Floor Rack with 1900 lb. Load Capacity, 75"H x 39"W, Blue, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Pegboards Pegboard Floor Rack
  • Panel Hole Shape Square
  • Overall Height 75"
  • Overall Width 39"
  • Overall Depth 24"
  • Load Capacity 1900 lb.
  • Tool Storage Space 27 sq. ft.
  • Panel Hole Size 3/8"
  • Panel Hole Spacing 1-1/2"
  • Material Steel
  • Color Blue
  • Number of Panels 3
  • Number of Hooks 0
  • Finish Powder Coated
  • Includes (3) Panel w/ Frame
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms