Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KENNEDY

Brown Rolling Cabinet, Industrial, Heavy Duty, Width: 43-3/4", Depth: 20", Height: 37-1/2"

  • Item# 1RG32
  • Mfr. Model# 4410B
  • Catalog Page# N/A
  • Catalog Group# D5999
  • UNSPSC# 24112401
Brown Rolling Cabinet, Industrial, Heavy Duty, Width: 43-3/4", Depth: 20", Height: 37-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Cabinet
  • Series Industrial, Heavy Duty
  • Width 43-3/4"
  • Depth 20"
  • Height 37-1/2"
  • Number of Drawers 10
  • Color Brown
  • Drawer Capacity 125 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 14,305 cu. in.
  • Load Rating 2800 lb.
  • Caster Size (4) 6" x 2", (2) 10" x 2" Wheels
  • Material Steel
  • Gauge Body: 16, Drawers: 18
  • Caster Wheel Material Phenolic Caster, Rubber Wheel
  • Locking System (2) High Security Tubular Locks Keyed Alike
  • Handles (1) Tubular Steel Side
  • Configuration Center Bank: (1) 39-1/2" W x 18-1/2" D x 6" H, Left Bank: (3) 12" W x 18-1/2" D x 2" H, (1) 12" W x 18-1/2" D x 10" H, Right Bank: (2) 25" W x 18-1/2" D x 2" H, (3) 25" W x 18-1/2" D x 4" H
  • Finish Wrinkle
  • Features Extruded Aluminum Drawer Pulls, Ball-Bearing Drawer Slides for Smooth Operation
  • Includes (2) Tubular High Security Locks That Are Keyed Alike, Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms