Skip Content

DG
KEN-TOOL

Bead-Eze Penetrating Tire Lubricant,1gal

  • Item # 6ZCF6
  • My Part #
  • Mfr. Model # 35847S
  • Catalog Page # 914
  • UNSPSC # 15121520
Bead-Eze Penetrating Tire Lubricant,1gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

KEN-TOOL Bead-EzeĀ® penetrating tire lubricant for tire mounting can be diluted for leak detection.

View More

Technical Specs

  • Item Bead-Eze Penetrating Tire Lubricant
  • Size 1 gal.
  • Container Type Bottle
  • Leak Detector Yes
  • Features Water Based, Can Be Diluted, Dries Fast
  • Used For Lubricating Rim and Wheel Assembly When Mounting/Demounting Tires
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.