Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
KEN-A-VISION

VisionScope 2 Stereo Microscope

  • Item # 39T158
  • My Part #
  • Mfr. Model # T-22041C
  • Catalog Page # N/A
  • UNSPSC # 41111709
VisionScope 2 Stereo Microscope close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Microscopes

Technical Specs

  • Item Microscope
  • Eyepiece Type Binocular
  • Microscope Type Stereo
  • Light Source LED
  • Optical Magnification 20X to 40X
  • Base Dimensions 10" x 8-1/2"
  • Manufacturers Warranty Length 10 yr.
  • Features Cordless, USB Charge System, Coaxial Rack and Pinion Focusing System
  • Includes Cordless Battery PACk, Dust Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.