Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
KEN-A-VISION

Microscope,Plan Achromatic,Halogen

  • Item # 29PD83
  • My Part #
  • Mfr. Model # T-29036
  • Catalog Page # N/A
  • UNSPSC # 41111709
Microscope,Plan Achromatic,Halogen close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Microscopes

Technical Specs

  • Item Microscope
  • Eyepiece Type Binocular
  • Microscope Type Compound
  • Light Source Halogen
  • Optical Magnification 40X to 1000X
  • Base Dimensions 9" x 11-1/2"
  • Manufacturers Warranty Length 10 yr.
  • Features Research Grade N.A. 1.25 Abbe Condenser for Bright 20W Halogen Kohler Light, humidity and climate protected eyepieces and objective lenses
  • Includes 2 AA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms