DV
KEN-A-VISION

Digital Monocular Microscope

  • Item # 39T141
  • My Part #
  • Mfr. Model # TU-19542C
  • Catalog Page # N/A
  • UNSPSC # 41111709
Digital Monocular Microscope close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Microscopes

Product Details

Built-in 5 megapixel digital camera allows you to annotate images, record video, and project images onto a computer screen. Charges using traditional outlets or USB port. Features live video at up to 30 frames per sec., 100 x S oil immersion objective lens, and built-in, low-positioned mechanical stage.

View More

Technical Specs

  • Item Digital Microscope
  • Eyepiece Type Monocular
  • Microscope Type Compound
  • Light Source LED
  • Optical Magnification 40X to 1000X
  • Base Dimensions 7" x 10"
  • Manufacturers Warranty Length 10 yr. Scope, 1 yr. Camera
  • Features 5 Mp Camera, Plug-and-Play Software Compatible with Windows, Mac. Tablet App,
  • Includes EduCam Plus Software, AC Adapter, Dust Cover, USB charging system,
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms