DV
KEN-A-VISION

Digital Binocular Microscope

  • Item # 39T143
  • My Part #
  • Mfr. Model # TU-19642C
  • Catalog Page # 643
  • UNSPSC # 41111709
Digital Binocular Microscope close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Microscopes

Technical Specs

  • Item Digital Microscope
  • Eyepiece Type Binocular
  • Microscope Type Compound
  • Light Source LED
  • Optical Magnification 40X to 1000X
  • Base Dimensions 7" x 10"
  • Manufacturers Warranty Length 10 yr. Scope, 1 yr. Camera
  • Features 5 Mp Camera, Plug-and-Play Software Compatible with Windows, Mac. Tablet App,
  • Includes EduCam Plus Software, AC Adapter, Dust Cover, USB charging system,
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms