DV
KEN-A-VISION

Comprehensive Scope 2 Cordless Monocular

  • Item # 39T139
  • My Part #
  • Mfr. Model # TU-19012C
  • Catalog Page # N/A
  • UNSPSC # 41111709
Comprehensive Scope 2 Cordless Monocular close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Microscopes

Technical Specs

  • Item Cordless Comprehensive Scope 2 Monocular Microscope
  • Eyepiece Type Monocular
  • Microscope Type Compound
  • Light Source LED
  • Optical Magnification 40X to 1000X
  • Base Dimensions 7" x 10"
  • Manufacturers Warranty Length 10 yr.
  • Features Cordless, Carry Handle, Built-In Compartment for USB Power Cord, USB charging system
  • Includes AC Adapter, Dust Cover, Cordless, USB Charging
How can we improve our Technical Specifications?

Compliance and Restrictions

None