Skip Content


Compound Microscope,SemiPlan Achromatic,

  • Item # 29PD82
  • My Part #
  • Mfr. Model # T-29035
  • Catalog Page # N/A
  • UNSPSC # 41111709
Compound Microscope,SemiPlan Achromatic, close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Microscope
  • Eyepiece Type Binocular
  • Microscope Type Compound
  • Light Source Halogen
  • Optical Magnification 40X to 1000X
  • Base Dimensions 9" x 11-1/2"
  • Manufacturers Warranty Length 10 yr.
  • Features Research Grade N.A. 1.25 Abbe Condenser for Bright 20W Halogen Kohler Light, humidity and climate protected eyepieces and objective lenses
  • Includes AC Adapter, Dust Cover
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms