Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
KEN-A-VISION

Compound Microscope,Achromatic,LED

  • Item # 29PD64
  • My Part #
  • Mfr. Model # TU-19011C
  • Catalog Page # N/A
  • UNSPSC # 41111709
Compound Microscope,Achromatic,LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Microscope
  • Eyepiece Type Monocular
  • Microscope Type Compound
  • Light Source LED
  • Optical Magnification 40X to 1000X
  • Base Dimensions 7" x 10"
  • Manufacturers Warranty Length 10 yr.
  • Features Cordless, USB Charge System, Coaxial Rack and Pinion Focusing System ,humidity climate protection
  • Includes Cordless Battery PACk, Dust Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.