Skip Content

TP
KEM TEK

Pool Liquid pH Adjuster, Muriatic Acid, 42 PK

  • Item # 34TG60
  • My Part #
  • Mfr. Model # 26459047375
  • Catalog Page # 1481
  • UNSPSC # 49241705
PH Adjuster,Liquid,Clear,1 gal.,PK42 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $511.00 / pkg. of 42
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 925.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Balancing your pool water ensures that it has an optimal pH level, including total alkalinity and mineral content levels.

View More

Technical Specs

  • Item pH Adjuster, Muriatic Acid
  • Form Liquid
  • Size 1 gal.
  • Color Clear
  • pH Range Less Than 0
  • Fragrance None
  • Treats Up To Dependent on Adjustment Needed
  • Standards EPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.