Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
KELLYREST

Palm Rest, Memory Foam, Blk

  • Item# 2VHN9
  • Mfr. Model# KCS50175
  • Catalog Page# N/A
  • UNSPSC# 46182206
Palm Rest,Memory Foam,Blk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $10.03 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering low resilience and slow retraction to hand pressure, this palm rest is made with temperature-sensitive ViscoElastic memory foam that adjusts to wrist movement. It offers positive tilt with contoured edges and a nonskid base. The Lycra surface breathes and is easy to clean.

View More

Technical Specs

  • Item Palm Rest
  • Color Black
  • Material Memory Foam
  • For Use With Keyboard
  • Height 3/4"
  • Length 3-1/4"
  • Width 6"
  • Standards ORI Seal of Ergonomic Excellence
  • Includes Anti-Microbial Protection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.