Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
KEEPER

Black EPDM Rubber Adjustable Bungee Strap with S-Hooks, Bungee Length: 24"

  • Item # 39J421
  • My Part #
  • Mfr. Model # 06261
  • Catalog Page # 1103
  • UNSPSC # 24141509
Black EPDM Rubber Adjustable Bungee Strap with S-Hooks, Bungee Length: 24" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Keeper® VersaStrap® adjustable tarp strap stretches to approximately 1½ times its original length for versatility. It is made out of an ethylene propylene diene monomer (EPDM) rubber that helps prevent cracking, rotting, or lose of rebounding for enhanced durability. The strap remains nonbrittle in temperatures as low as -40°F and is ozone and sunlight resistant. The zinc-plated steel hook material helps resist corrosion, bending, and breakage under normal use. In addition, there is extra reinforcement at the hook ends to help increase strength. Suitable for heavy-duty strapping jobs.

View More

Technical Specs

  • Item - Bungees Adjustable Bungee Strap
  • Stretched Bungee Length 36"
  • Bungee Length 24"
  • Bungee Material EPDM Rubber
  • Bungee End Type S-Hook
  • Bungee End Material Steel
  • Color Black
  • Bungee Width 3/4"
  • Bungee Thickness 1/4"
  • For Use With Automotive Purposes
  • Manufacturers Warranty Length 1 Year Limited
  • Hook Length 2-1/2"
  • Hook Opening 3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.