Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
KEEN UTILITY

5"H Women's Work Boots, Steel Toe Type, Gray, Size 5M

  • Item # 52EC61
  • My Part #
  • Mfr. Model # 1016966
  • Catalog Page # N/A
  • Catalog Group # J5256
  • UNSPSC # 46181604
5"H Women's Work Boots, Steel Toe Type, Gray, Size 5M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $150.38 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.01 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The KEEN Utility 5"H women's Canby AT waterproof work boot takes its inspiration from a classic hiking boot. Waterproof construction keeps feet dry in most types of wet conditions. Leather/mesh upper features KEEN.Dry™ waterproof breathable membrane, moisture-wicking lining, Cleansport NXT™ for natural odor control, removable compression-molded EVA insole, compression-molded EVA midsole, TPU stability shank, 90° heel, left and right asymmetrical steel toe, and oil- and slip-resistant rubber outsole. Wide protective round toe cap is larger than standard toe cap providing more room for toes to flex and bend. Lightweight and flexible cement construction where the outsole is attached to the upper with strong adhesives. Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Women's
  • Size 5
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Membrane
  • Color Gray
  • Height 5"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Moisture Wicking Mesh
  • Shank Material Thermoplastic
  • Midsole Material Molded EVA
  • Outsole Material Oil and Slip Resistant Rubber
  • Footwear Sole Pattern Low Profile Smooth
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Removable Compression Molded EVA
  • Non Metallic Upper No
  • Max. Heat Rating 380 Degrees F
  • Footwear Construction Type Cement
  • Heel Height 1/2"
  • Footwear Shank Type Plastic
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.84
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.42
  • For Outdoor Traction No
  • Style Number 1016966
  • ASTM Footwear Class F2413-05
  • CSA Footwear Standard Not Specified
  • Standards ASTM 2412-05
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.